2-1/2" X 1-1/8" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 175 lb

  • Mfr # PRQ25123ZN-3E

  • Zoro # G7811005


product price: $6.15
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
2 1/2 in
Wheel Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRQ25123ZN-3E
Zoro #
G7811005
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 1/2 in
Wheel Width
1 1/8 in
Mounting Height
3-1/4 in
Mounting Plate Size
2 1/8 in x 4 3/8 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Mounting Plate Length
4 3/8 in
Mounting Plate Width
2 1/8 in
Bolt Hole Spacing - Length
3.5 in
Bolt Hole Spacing - Width
1.063 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
175 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-1/16 in X 3-1/2'
Inside Bolt Hole Spacing
1-1/16 in X 3-1/2'
Caster Plate Hole Pattern
D
Swivel Lock Type
No Lock Included
Frame Color
Silver
Caster Stem Type
Top Plate
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Includes Thread Guards
No
NSF Listed
No
Series
General Duty
Features
Economical Mobility Solution
Wheel Core Type
Solid
Frame Finish
Zinc Plated
Wheel Core Material
Polyolefin
Standards
RoHS Compliant, NSF Listed
ESD Conductive
No
Load Rating Range
0 to 299 lb
Operating Temperature Range
-20 to 180 Degrees F
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
175 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Rigid, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.