2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb

  • Mfr # PSQ25115ZN-3H

  • Zoro # G7807365


product price:  $13.79
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 1/2 in
Wheel Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSQ25115ZN-3H
Zoro #
G7807365
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 1/2 in
Wheel Width
1 1/8 in
Mounting Height
3-1/4 in
Mounting Plate Size
2 3/4 in x 3 7/8 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
2 1/4 in
Mounting Plate Length
3 7/8 in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Length
3 in
Bolt Hole Spacing - Width
1.75 in
Mounting Plate Width
2 3/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
175 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 3 in
Caster Plate Hole Pattern
D
Operating Temperature Range
-40 to 160 Degrees F
NSF Listed
No
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Swivel Raceway Type
Single Ball
Frame Finish
Zinc Plated
Wheel Core Type
Solid
Frame Color
Silver
Features
Economical Mobility Solution, Nickel Plated Kingpin
Caster Stem Type
Top Plate
Standards
RoHS Compliant, NSF Listed
Swivel Lock Type
No Lock Included
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Series
General Duty
Swivel Construction
Swivel
Includes Thread Guards
No
ESD Conductive
No
Load Rating Range
0 to 299 lb
Swivel Bearing Seal Type
Open
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
175 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.