Zoro Homepage

2'' Spherical Ball Caster, 5/16'' x 1-1/2'' Grip Ring Stem Caster, 5PK

  • Mfr # PBH20302MB-3ED-5

  • Zoro # G215237786


product price: $64.69
/pk 5, $12.94/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH20302MB-3ED-5
Zoro #
G215237786
UPC #
-
Country of Origin
Unknown

Description

PBH20302MB-3ED-5, 2'' Spherical Ball Caster, 5/16'' x 1-1/2'' Grip Ring Stem CasterThis listing is for a set of 5 casters, Part#: PBH20302MB-3ED commonly used on chairs.Baron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures.if you intend to add on a matching wood socket you may select the socket on the right-hand side of this page. If you would like to order the socket separately or view more information and specification please Click Here to view the Wood Sockets full product page.Socket Installation Instructions: Drill a 3/8'' x 1-5/8'' hole in the woodInsert the socketthen hammer the socket so the teeth recess into the woodOnce installed, insert the caster's grip neck stem until secure Technical Specifications:Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Metalized BrassDynamic Load Capacity: 80 lbs per caster / 400 lbs per set of 5Mounting Type: 5/16'' Diameter by 1-1/2'' LengthWheel Type: Spherical BallWheel Material: Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.