Zoro Homepage

2'' Spherical Ball Caster, 5/16'' x 1-1/2'' Grip Ring Stem Caster

  • Mfr # PBH20302MB-3ED

  • Zoro # G815489370


product price: $17.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH20302MB-3ED
Zoro #
G815489370
UPC #
-
Country of Origin
United States

Description

PBH20302MB-3ED, 2'' Spherical Ball Caster, 5/16'' x 1-1/2'' Grip Ring Stem CasterBaron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures.if you intend to add on a matching wood socket you may select the socket on the right-hand side of this page. If you would like to order the socket separately or view more information and specification please Click Here to view the Wood Sockets full product page.Socket Installation Instructions:Drill a 3/8'' x 1-5/8'' hole in the woodInsert the socketthen hammer the socket so the teeth recess into the woodOnce installed, insert the caster's grip neck stem until secure Technical Specifications:Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Metalized BrassDynamic Load Capacity: 80 lbs per casterMounting Type: 5/16'' Diameter by 1-1/2'' LengthWheel Type: Spherical BallWheel Material: Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.