Zoro Homepage

2'' Spherical Ball Caster, 7/16'' x 7/8'' Grip Ring Stem Caster

  • Mfr # PBH20223WA-3ED-SET

  • Zoro # G015489361


product price: $45.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH20223WA-3ED-SET
Zoro #
G015489361
UPC #
-
Country of Origin
United States

Description

PBH20223WA-3ED-SET, 2'' Spherical Ball Caster, 7/16'' x 7/8'' Grip Ring Stem CasterThis set is for a set of 5 Casters Part#: PBH20223WA-3ED commonly used on office chair casters but other furniture as well.Need a different quantity? Order your custom quantity using this link.Baron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures.Technical Specifications: Wheel Diameter: 2''Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Windsor AntiqueDynamic Load Capacity: 80 lbs per casterMounting Type: 7/16'' Diameter by 7/8'' LengthWheel Type: Spherical BallWheel Material: Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Windsor AntiqueDynamic Load Capacity: 80 lbs per caster / 400 lbs per set of 5Mounting Type: 7/16'' Diameter by 7/8'' LengthWheel Type: Spherical BallWheel Material: Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.