
2'' Spherical Ball Caster - 7/16'' x 7/8'' Grip Ring Stem Caster
Mfr # PBH20223WA-3ED
Zoro # G215489376
product price: $12.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBH20223WA-3ED
Zoro #
G215489376
UPC #
-
Country of Origin
United States
Description
PBH20223WA-3ED, 2'' Spherical Ball Caster, 7/16'' x 7/8'' Grip Ring Stem CasterBaron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures.Technical Specifications: Wheel Diameter: 2''Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Windsor AntiqueDynamic Load Capacity: 80 lbs per casterMounting Type: 7/16'' Diameter by 7/8'' LengthWheel Type: Spherical BallWheel Material: Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Windsor AntiqueDynamic Load Capacity: 80 lbs per casterMounting Type: 7/16'' Diameter by 7/8'' LengthWheel Type: Spherical BallWheel Material: Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.