2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb

  • Mfr # C0020273ZN-POS01(KK)

  • Zoro # G7806044


product price:  $9.69
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-3/4 in
Load Rating
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0020273ZN-POS01(KK)
Zoro #
G7806044
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-3/4 in
Stem Length
1-3/8 in
Overall Height
4 1/8 in
Stem Dia.
7/16 in
Wheel Dia.
2 in
Caster Stem Size
7/16 in x 1-3/8 in

Details

Item
Low Profile Grip Ring Stem Caster
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
225 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin - Dual
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Swivel Raceway Type
Double Ball
Standards
RoHS Compliant
Operating Temperature Range
-20°F to 180°F
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Wheel/Tread Color
Black
Features
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, High-Impact Strength
Wheel Core Material
Polyolefin
Frame Finish
Zinc Plated
Series
00
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Core Color
Black
Caster Product Group
Swivel Caster
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
-20 Degrees F
Caster Features
Low-Profile
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
225 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Number of Mounting Holes
0
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 225 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.