2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb

  • Mfr # C0020748ZN-POS01(KK)

  • Zoro # G7806805


product price:  $11.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-3/4 in
Load Rating
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0020748ZN-POS01(KK)
Zoro #
G7806805
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-3/4 in
Stem Length
1-1/2 in
Thread Size
13UNC
Overall Height
4 1/4 in
Caster Stem Size
1/2"-13 x 1 1/2 in
Wheel Dia.
2 in
Stem Dia.
1/2 in

Details

Item
Low Profile Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
225 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin - Dual
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Caster Sub-Type
Swivel
Operating Temperature Range
-20°F to 180°F
Standards
RoHS Compliant
Wheel Core Material
Polyolefin
Caster Mounting Type
Stem
Features
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, High-Impact Strength
Frame Finish
Zinc Plated
Series
00
Swivel Raceway Type
Double Ball
Core Color
Black
Wheel/Tread Color
Black
System of Measurement
Inch
Swivel Lock Type
No Lock Included
Caster Product Group
Swivel Caster
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Load Capacity - Maximum
225 lb
Wheel Hardness Rating
70 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Caster Features
Low-Profile
Wheel Core Type
Solid
Number of Mounting Holes
0
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 225 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.