2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb

  • Mfr # PRE20223ZN-3E

  • Zoro # G7805210


product price: $5.39
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE20223ZN-3E
Zoro #
G7805210
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
7/8 in
Wheel Dia.
2 in
Caster Stem Size
7/16 in x 7/8 in
Stem Dia.
7/16 in
Overall Height
3 1/2 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster
Caster Stem Type
Grip Ring
Tread Shape
Standard
Load Rating
90 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
Wheel Core Material
Solid
System of Measurement
Inch
Series
Regent
Caster Sub-Type
Swivel
Wheel/Tread Color
Black
Operating Temperature Range
-20°F to 180°F
Swivel Lock Type
No Lock Included
Core Color
Black
Frame Finish
Zinc
Caster Product Group
Swivel Caster
Swivel Raceway Type
Double Ball
Standards
NSF Approved, RoHS Compliant
Caster Mounting Type
Stem
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
90 lb
Number of Mounting Holes
0
Operating Temperature - Minimum
-20 Degrees F
Frame Color
Black
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Wheel Hardness Rating
70 Shore D

Description

Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.