2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb
Mfr # PSQ20112ZN-3EB
Zoro # G7807870
product price:Â $7.59
/eaKey Features
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Brake
Wheel Dia.
2 in
Wheel Width
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSQ20112ZN-3EB
Zoro #
G7807870
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
2 in
Wheel Width
7/8 in
Mounting Height
2-1/2 in
Mounting Plate Size
1 7/8 in x 2 9/16 in
Mounting Plate Thickness
1/16 in
Mounting Bolt Dia.
1/4 in
Hub Length
29/32 in
For Axle Dia.
1/4 in
Swivel Radius
2 1/8 in
Mounting Plate Length
2 9/16 in
Mounting Plate Width
1 7/8 in
Bolt Hole Spacing - Width
0.938 in
Bolt Hole Spacing - Length
2.125 in
Description
Swivel, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.