2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb

  • Mfr # PRE20108ZN-VPR01(CG)

  • Zoro # G7810768


product price:  $7.89
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
2 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE20108ZN-VPR01(CG)
Zoro #
G7810768
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
7/8 in
Mounting Height
2-5/8 in
Mounting Plate Size
1 3/4 in x 2 5/8 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
9/32 in
For Axle Dia.
1/4 in
Hub Length
1 in
Swivel Radius
1 15/16 in
Mounting Plate Length
2 5/8 in
Bolt Hole Spacing - Width
0.969 in
Mounting Plate Width
1 3/4 in
Bolt Hole Spacing - Length
2.125 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
90 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Clear/Grey
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
31/32 in X 2-1/8 in
Inside Bolt Hole Spacing
31/32 in X 2-1/8 in
Caster Plate Hole Pattern
D
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Includes Thread Guards
No
Standards
RoHS Compliant, NSF Listed
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Rubber, Steel, Tile, Wood
Series
Regent
Wheel/Tread Hardness Rating
Soft
Load Rating Range
0 to 299 lb
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
Frame Color
Silver
Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
NSF Listed
No
ESD Conductive
No
Features
Corrosion Resistant, Chemical Resistant
Caster Stem Type
Top Plate
Swivel Bearing Seal Type
Open
Wheel Core Material
Polypropylene
Swivel Construction
Swivel
Load Capacity - Maximum
80 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.