2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb
- Mfr # PRE20507ZN-VPR01(CG)B
- Zoro # G7805649
product price:Â
$
7.65
/ea
Key Features
Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRE20507ZN-VPR01(CG)B
- Zoro #
- G7805649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Width
- 13/16 in
- Mounting Height
- 2-5/8 in
- Stem Length
- 1 in
- Thread Size
- 5/16"-18
- Overall Height
- 3 5/8 in
- Caster Stem Size
- 5/16"-18 x 1 in
- Wheel Dia.
- 2 in
- Stem Dia.
- 5/16 in
- Fits Chest Size
- Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Chemicals and Oils
Description
Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.