2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb

  • Mfr # PRQ20122ZN-3H

  • Zoro # G7811440


product price:  $6.35
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRQ20122ZN-3H
Zoro #
G7811440
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
7/8 in
Mounting Height
2-1/2 in
Mounting Plate Size
1 1/2 in x 2 21/32 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
1/4 in
For Axle Dia.
1/4 in
Hub Length
29/32 in
Bolt Hole Spacing - Length
2.125 in
Mounting Plate Width
1 1/2 in
Mounting Plate Length
2 21/32 in
Bolt Hole Spacing - Width
0.938 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
125 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
15/16 in X 2-1/8 in
Inside Bolt Hole Spacing
15/16 in X 2-1/8 in
Caster Plate Hole Pattern
D
ESD Conductive
No
Wheel/Tread Hardness Rating
Hard
Load Rating Range
0 to 299 lb
Series
General Duty
Frame Finish
Zinc Plated
Standards
RoHS Compliant, NSF Listed
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Frame Color
Silver
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Features
Economical Mobility Solution
Wheel Core Type
Solid
NSF Listed
No
Caster Stem Type
Top Plate
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 to 160 Degrees F
Load Capacity - Maximum
125 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Rigid, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.