2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb

  • Mfr # PRE20108ZN-3RB

  • Zoro # G7812579


product price: $6.15
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
2 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE20108ZN-3RB
Zoro #
G7812579
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
2 in
Wheel Width
7/8 in
Mounting Height
2-5/8 in
Mounting Plate Size
1 3/4 in x 2 5/8 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
9/32 in
Swivel Radius
2 1/8 in
Hub Length
29/32 in
For Axle Dia.
1/4 in
Mounting Plate Length
2 5/8 in
Bolt Hole Spacing - Width
0.969 in
Mounting Plate Width
1 3/4 in
Bolt Hole Spacing - Length
2.125 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
80 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
31/32 in X 2-1/8 in
Inside Bolt Hole Spacing
31/32 in X 2-1/8 in
Caster Plate Hole Pattern
D
Wheel/Tread Hardness Rating
Soft
Features
Corrosion Resistant, Chemical Resistant
Frame Finish
Zinc Plated
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Material
Rubber
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel Core Type
Solid
Caster Stem Type
Top Plate
Frame Color
Silver
Standards
RoHS Compliant, NSF Listed
ESD Conductive
No
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 to 160 Degrees F
NSF Listed
No
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Series
Regent
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
80 lb
Mounting Plate Shape
Rectangle
Brake Location
Left Side
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.