2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb

  • Mfr # PRE20302ZN-3RB

  • Zoro # G7806175


product price: $5.39
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE20302ZN-3RB
Zoro #
G7806175
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-1/2 in
Wheel Dia.
2 in
Stem Dia.
5/16 in
Caster Stem Size
5/16 in x 1-1/2 in
Overall Height
4 1/8 in

Details

Item
Quality Economic Light Duty Grip Neck Stem Caster W/ Brake
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
80 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Core Color
Black
Caster Sub-Type
Swivel
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Wheel/Tread Color
Black
Caster Product Group
Swivel Caster with Brake
Caster Mounting Type
Stem
Operating Temperature Range
-40°F to 160°F
Swivel Lock Type
No Lock Included
Wheel Core Material
Solid
Standards
NSF Approved, RoHS Compliant
System of Measurement
Inch
Frame Finish
Zinc
Series
Regent
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
75 Shore A
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
80 lb
Wheel Core Type
Solid
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster with Brake, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.