2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb

  • Mfr # C0020120ZN-TPR01(GG)

  • Zoro # G7239173


product price:  $12.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
13/16 in
Mounting Height
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0020120ZN-TPR01(GG)
Zoro #
G7239173
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
13/16 in
Mounting Height
2-13/16 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 3/4 in
Outside Slot Spacing - Length
3 in
Overall Wheel Width
1 3/4 in
Inside Slot Spacing - Length
2.75 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
180 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey/Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
D
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Caster Stem Type
Top Plate
Frame Color
Silver
System of Measurement
Inch
Wheel Core Material
Rubber
Includes Thread Guards
No
Load Rating Range
0 to 299 lb
Series
00 Series
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Frame Finish
Zinc
Caster Mounting Type
Plate
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Swivel Construction
Kingpin
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Hardness Rating
40 Shore D
Load Capacity - Maximum
180 lb
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Low Profile

Description

Swivel, Plate Caster, Load Rating 180 lb, Wheel Dia. 13/16 in, Wheel Width Not Applicable, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.