2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb
Mfr # PRE20223ZN-TPR
Zoro # G7805055
product price: $5.29
/eaKey Features
Caster Stem Type
Grip Ring
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
80 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRE20223ZN-TPR
Zoro #
G7805055
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
7/8 in
Caster Stem Size
7/16 in x 7/8 in
Overall Height
3 1/2 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Tire Thickness
1/4 in
Description
Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.