2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb

  • Mfr # PRE20634ZN-TPR

  • Zoro # G7806139


product price:  $6.89
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE20634ZN-TPR
Zoro #
G7806139
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1 in
Thread Size
16UNC
Overall Height
3 5/8 in
Stem Dia.
3/8 in
Wheel Dia.
2 in
Caster Stem Size
3/8"-16 x 1 in

Details

Item
Quality Economic Light Duty Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
80 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Thermoplastic
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Frame Finish
Zinc Plated
Standards
NSF Approved, RoHS Compliant
Operating Temperature Range
-40°F to 180°F
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Chemicals and Oils, Floor Protective
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
Core Color
Black
Series
Regent
Caster Product Group
Swivel Caster
Wheel/Tread Color
Gray
Swivel Raceway Type
Double Ball
System of Measurement
Inch
Caster Sub-Type
Swivel
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Load Capacity - Maximum
80 lb
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
40 Shore D
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.