3" X 1-1/4" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 150 lb

  • Mfr # PSQ30119ZN-3RB

  • Zoro # G7805746


product price:  $14.49
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSQ30119ZN-3RB
Zoro #
G7805746
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3-13/16 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
5/16 in
Hub Length
1 9/16 in
Swivel Radius
3 1/4 in
For Axle Dia.
5/16 in
Outside Slot Spacing - Length
3.438 in
Inside Slot Spacing - Width
2.375 in
Inside Slot Spacing - Length
3.375 in
Outside Slot Spacing - Width
2.375 in
Mounting Plate Length
4 1/8 in
Mounting Plate Width
3 1/8 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
150 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in X 3-7-16 in in
Inside Bolt Hole Spacing
2-3/8 in X 3-3/8 in
Caster Plate Hole Pattern
C
Wheel Core Material
Rubber
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-40 to 160 Degrees F
Frame Finish
Zinc Plated
Load Rating Range
0 to 299 lb
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Features
Economical Mobility Solution, Nickel Plated Kingpin
Swivel Construction
Swivel
NSF Listed
No
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Includes Thread Guards
No
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Series
General Duty
ESD Conductive
No
Caster Stem Type
Top Plate
Frame Color
Silver
Standards
RoHS Compliant, NSF Listed
Wheel Core Type
Solid
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
150 lb
Brake Location
Right Side
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.