3" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, Full Thread Guard, Loads Up To 210 lb

  • Mfr # PGR30120ZN-TPR33(GG)

  • Zoro # G7812816


product price: $20.19
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGR30120ZN-TPR33(GG)
Zoro #
G7812816
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4-1/4 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Hub Length
1 5/8 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
3/8 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 1/2 in
Mounting Plate Width
2 3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
Yes
Caster Stem Type
Top Plate
NSF Listed
No
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Frame Color
Silver
Operating Temperature Range
-40 to 180 Degrees F
Features
High Strength Steel, Raceway Dust Cap
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Precision Ball
Standards
RoHS
Series
Institutional
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
ESD Conductive
No
Frame Finish
Zinc Plated
Wheel Core Type
Solid
Load Rating Range
0 to 299 lb
Wheel Core Material
Polyolefin
Load Capacity - Maximum
210 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.