3" X 13/16" Non-Marking Monotech (Donut) Rigid Caster, No Brake, Loads Up To 120 lb

  • Mfr # PRI30120ZN-MNT

  • Zoro # G7812335


product price:  $11.69
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRI30120ZN-MNT
Zoro #
G7812335
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Height
3-1/2 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
1/4 in
Hub Length
1 1/32 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 3/4 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 5/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
120 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
NSF Listed
No
Frame Color
Silver
Features
Corrosion Resistant, Chemical Resistant
Frame Finish
Zinc Plated
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Standards
RoHS Compliant, NSF Listed
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Series
Regent
Wheel Core Type
Solid
Includes Thread Guards
No
Operating Temperature Range
-45 to 180 Degrees F
Swivel Lock Type
No Lock Included
Caster Stem Type
Top Plate
ESD Conductive
No
Wheel Core Material
Polypropylene
Load Capacity - Maximum
120 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing

Description

Rigid, Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.