3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb

  • Mfr # PRE30302ZN-MNT

  • Zoro # G7809009


product price:  $11.39
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3-1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30302ZN-MNT
Zoro #
G7809009
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
3-1/2 in
Stem Length
1-1/2 in
Wheel Dia.
3 in
Caster Stem Size
5/16 in x 1-1/2 in
Overall Height
5 in
Stem Dia.
5/16 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Light Duty Grip Neck Stem W/ Total Lock Brake
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
120 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Donut)
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
System of Measurement
Inch
Series
Regent
Swivel Raceway Type
Double Ball
Core Color
Gray
Standards
NSF Approved, RoHS Compliant
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Operating Temperature Range
-45°F to 180°F
Frame Finish
Zinc Plated
Wheel/Tread Color
Gray
Swivel Lock Type
No Lock Included
Features
Octagon Washer for Easy Installation, High Strength, Durability, Ultimate Floor Protection, Cushioned Ride, Easier Rollability and Maneuverability
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Load Capacity - Maximum
120 lb
Wheel Hardness Rating
65 Shore A
Operating Temperature - Minimum
-45 Degrees F
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.