3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb

  • Mfr # PRE30748ZN-3E

  • Zoro # G7809106


product price: $6.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3-1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30748ZN-3E
Zoro #
G7809106
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
3-1/2 in
Stem Length
1-1/2 in
Thread Size
13UNC
Wheel Dia.
3 in
Stem Dia.
1/2 in
Caster Stem Size
1/2"-13 x 1 1/2 in
Overall Height
5 in

Details

Item
Quality Economic Light Duty Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
120 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Wheel Core Material
Solid
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
Operating Temperature Range
-20°F to 180°F
Standards
NSF Approved, RoHS Compliant
Frame Finish
Zinc
Caster Product Group
Swivel Caster
System of Measurement
Inch
Series
Regent
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Swivel Raceway Type
Double Ball
Caster Mounting Type
Stem
Core Color
Black
Wheel/Tread Color
Black
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Load Capacity - Maximum
120 lb
Number of Mounting Holes
0
Wheel Hardness Rating
70 Shore D
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.