3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb

  • Mfr # PRE30302ZN-VPR01(CG)

  • Zoro # G7808920


product price:  $8.99
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Donut
Wheel Width
13/16 in
Mounting Height
3-1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30302ZN-VPR01(CG)
Zoro #
G7808920
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
3-1/2 in
Stem Length
1-1/2 in
Overall Height
5 in
Caster Stem Size
5/16 in x 1-1/2 in
Stem Dia.
5/16 in
Wheel Dia.
3 in

Details

Item
Quality Economic Light Duty Grip Neck Stem Caster
Caster Stem Type
Grip Neck
Tread Shape
Donut
Load Rating
120 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Pvc
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Chemicals and Oils
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Wheel/Tread Color
Clear
Swivel Raceway Type
Double Ball
Series
Regent
Caster Product Group
Swivel Caster
System of Measurement
Inch
Frame Finish
Zinc Plated
Standards
NSF Approved, RoHS Compliant
Swivel Lock Type
No Lock Included
Core Color
Gray
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
85 Shore A
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
0
Load Capacity - Maximum
120 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.