3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb

  • Mfr # PRE30223ZN-3RB

  • Zoro # G7808570


product price: $9.29
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3-1/2 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE30223ZN-3RB
Zoro #
G7808570
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
3-1/2 in
Stem Length
7/8 in
Wheel Dia.
3 in
Caster Stem Size
7/16 in x 7/8 in
Overall Height
4 3/8 in
Stem Dia.
7/16 in

Details

Item
Quality Economic Light Duty Grip Ring Stem W/ Brake
Caster Stem Type
Grip Ring
Tread Shape
Standard
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Frame Finish
Zinc
Wheel Core Material
Solid
Operating Temperature Range
-40°F to 160°F
Caster Product Group
Swivel Caster with Brake
Series
Regent
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
System of Measurement
Inch
Standards
NSF Approved, RoHS Compliant
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Caster Mounting Type
Stem
Core Color
Black
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Operating Temperature - Maximum
160 Degrees F
Load Capacity - Maximum
110 lb
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
0
Operating Temperature - Minimum
-40 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood

Description

Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.