3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb

  • Mfr # PRE30634ZN-NOM

  • Zoro # G7809779


product price:  $12.45
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3-1/2 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE30634ZN-NOM
Zoro #
G7809779
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
3-1/2 in
Stem Length
1 in
Thread Size
16UNC
Stem Dia.
3/8 in
Overall Height
4 1/2 in
Caster Stem Size
3/8"-16 x 1 in
Wheel Dia.
3 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Light Duty Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber No-Matic
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Swivel Lock Type
No Lock Included
Standards
NSF Approved, RoHS Compliant
Caster Product Group
Swivel Caster
Series
Regent
Caster Mounting Type
Stem
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Caster Sub-Type
Swivel
Features
Octagon Washer for Easy Installation, High Strength, Durability, Shock Absorbing
Wheel/Tread Color
Black
Core Color
Gray
System of Measurement
Inch
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
110 lb
Wheel Hardness Rating
70 Shore A
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Number of Mounting Holes
0
Wheel Core Type
Spoke

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products