3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb

  • Mfr # PRE30302ZN-NOMB

  • Zoro # G7809526


product price:  $13.19
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3-1/2 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30302ZN-NOMB
Zoro #
G7809526
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
3-1/2 in
Stem Length
1-1/2 in
Overall Height
5 in
Stem Dia.
5/16 in
Wheel Dia.
3 in
Caster Stem Size
5/16 in x 1-1/2 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Light Duty Grip Neck Stem Caster W/ Brake
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber No-Matic
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
No
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Caster Product Group
Swivel Caster with Brake
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Features
Octagon Washer for Easy Installation, High Strength, Durability, Shock Absorbing
Frame Finish
Zinc Plated
Caster Mounting Type
Stem
Swivel Lock Type
No Lock Included
Standards
NSF Approved, RoHS Compliant
System of Measurement
Inch
Wheel/Tread Color
Black
Caster Sub-Type
Swivel
Core Color
Gray
Series
Regent
Includes Spanner Bushing
No
Wheel Type
Tread on Core
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
110 lb
Wheel Core Type
Spoke
Wheel Hardness Rating
70 Shore A
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Operating Temperature - Maximum
180 Degrees F
Number of Mounting Holes
0
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.