4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb

  • Mfr # AS40P1POD

  • Zoro # G7812755


product price:  $16.39
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS40P1POD
Zoro #
G7812755
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5-1/4 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 3/8 in
For Axle Dia.
3/8 in
Hub Length
1 9/16 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Length
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
275 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Load Rating Range
0 to 299 lb
Frame Color
Silver
ESD Conductive
No
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
NSF Listed
No
Wheel Core Type
Solid
Swivel Raceway Type
Precision Ball
Wheel Core Material
Polyolefin
Frame Finish
Zinc Plated
Standards
RoHS
Wheel/Tread Hardness Rating
Hard
Application
Store Fixtures, Storage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Features
High Strength Steel, Raceway Dust Cap
Operating Temperature Range
-40 to 160 Degrees F
Includes Thread Guards
No
Caster Stem Type
Top Plate
Swivel Lock Type
No Lock Included
Series
Institutional
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
275 lb
Mounting Hole Type
Slot
Wheel Bearing Material
Delrin
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.