4" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb

  • Mfr # PRE40748ZN-3E

  • Zoro # G7808056


product price: $8.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE40748ZN-3E
Zoro #
G7808056
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-3/4 in
Stem Dia.
1/2 in
Caster Thread Size
1/2in-13
Overall Height
4 3/4 in
Stem Length
1-1/2 in
Caster Stem Size
1/2"-13 x 1 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Stem
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
0
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyolefin
Wheel Type
Solid
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Series
Regent
Operating Temperature Range
-20 to 180 Degrees F
Caster Stem Type
Threaded Stem
Swivel Lock Type
No Lock Included
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
Load Rating Range
0 to 299 lb
Standards
NSF Approved, RoHS Compliant
Swivel Bearing Seal Type
Open
NSF Listed
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Swivel
Includes Thread Guards
No
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
150 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polypropylene Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.