4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb

  • Mfr # PRE40273ZN-3EB

  • Zoro # G7808150


product price:  $13.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE40273ZN-3EB
Zoro #
G7808150
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-3/4 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Overall Height
4 3/4 in
Caster Stem Size
7/16 in x 1 3/8 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Load Rating
150 lb
Caster Mounting Type
Stem
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
0
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
Swivel Lock Type
No Lock Included
Caster Stem Type
Grip Band
Standards
NSF Approved, RoHS Compliant
Wheel Type
Solid
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Load Rating Range
0 to 299 lb
Frame Finish
Zinc Plated
Series
Regent
Operating Temperature Range
-20 to 180 Degrees F
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
NSF Listed
No
Swivel Construction
Swivel
Includes Thread Guards
No
Swivel Bearing Seal Type
Open
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
150 lb
Operating Temperature - Minimum
-20 Degrees F
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel

Description

Stem Caster, Swivel Caster with Brake, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polypropylene Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 7/16 in x 1 3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.