4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb

  • Mfr # PRE40748ZN-TPU

  • Zoro # G7808099


product price:  $12.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE40748ZN-TPU
Zoro #
G7808099
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-3/4 in
Stem Length
1-1/2 in
Caster Thread Size
1/2in-13
Overall Height
4 3/4 in
Stem Dia.
1/2 in
Tire Thickness
1/4 in
Caster Stem Size
1/2"-13 x 1 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Stem
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey/Black
Wheel Hardness Rating
40 Shore D
Number of Mounting Holes
0
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Caster Stem Type
Threaded Stem
Operating Temperature Range
-40 to 180 Degrees F
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Swivel Raceway Type
Double Ball
Wheel Type
Tread on Core
Wheel Core Material
Polypropylene
Series
Regent
Features
Octagon Washer for Easy Installation, High Strength, Durability, Excellent Floor Protection, Highly Resistant to Chemicals and Oils
Standards
NSF Approved, RoHS Compliant
Includes Thread Guards
No
NSF Listed
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
150 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.