4" X 15/16" Non-Marking Rubber Soft Swivel Caster, Tread Lock Brake, Loads Up To 125 lb

  • Mfr # PRE40120ZN-3RB

  • Zoro # G7810664


product price:  $13.85
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
4 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE40120ZN-3RB
Zoro #
G7810664
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-7/8 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 1/2 in
For Axle Dia.
5/16 in
Hub Length
1 5/32 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 3/4 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
125 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Operating Temperature Range
-40 to 160 Degrees F
Features
Corrosion Resistant, Chemical Resistant
NSF Listed
No
Load Rating Range
0 to 299 lb
Swivel Raceway Type
Double Ball
ESD Conductive
No
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Caster Stem Type
Top Plate
Series
Regent
Wheel Core Material
Rubber
Frame Finish
Zinc Plated
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Standards
RoHS Compliant, NSF Listed
Wheel Core Type
Solid
Frame Color
Silver
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Swivel Bearing Seal Type
Open
Swivel Construction
Swivel
Load Capacity - Maximum
125 lb
Mounting Hole Type
Slot
Brake Location
Left Side
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.