40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb

  • Mfr # PTW40507BK

  • Zoro # G7809937


product price:  $3.85
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
2 in
Load Rating
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTW40507BK
Zoro #
G7809937
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
2 in
Stem Length
1 in
Thread Size
18UNC
Wheel Dia.
1 5/8 in
Stem Dia.
5/16 in
Caster Stem Size
5/16"-18 x 1 in
Overall Height
3 in

Details

Item
Hooded Dual Wheel Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Load Rating
40 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Store Fixtures, Furniture, Display Units, Utility Carts, Office Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Wheel/Tread Color
Black
Caster Sub-Type
Swivel
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster
Wheel Core Material
Nylon
Core Color
Black
System of Measurement
Inch
Series
Source II
Frame Finish
Nylon
Features
Economical Twin Wheel Mobility Solutions, Steel Axle and Fastening
Swivel Lock Type
No Lock Included
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
0
Frame Color
Black
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
40 lb
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 40 lb Load Rating, 0 to 299 lb, 1 5/8 in Wheel Dia., 1/4 in Wheel Width, Nylon Wheel/Tread Material, 2 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.