5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb

  • Mfr # PGS50273ZN-DMT32(GG)

  • Zoro # G7806848


product price:  $37.59
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6-1/8 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGS50273ZN-DMT32(GG)
Zoro #
G7806848
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Caster Stem Size
7/16 in x 1-3/8 in
Overall Height
7 1/2 in
Stem Dia.
7/16 in
Wheel Dia.
5 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Small Equipment Grip Ring Stem Caster
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
300 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Monotech (Donut)
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Precision Ball
Number of Wheels
1
Caster Product Group
Swivel Caster
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45°F to 180°F
Frame Finish
Zinc
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Caster Sub-Type
Swivel
Core Color
Black
Caster Mounting Type
Stem
Series
A-Line
Standards
RoHS Compliant, NSF Approved
Features
Raceway Dust Cap for Increased Caster Life and Performance, Dual Ball Bearing ­Raceway
Wheel/Tread Color
Grey
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Load Capacity - Maximum
300 lb

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/8 in Mounting Height, Ball, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.