5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb

  • Mfr # PGT50273ZN-DMT32(GG)

  • Zoro # G7807128


product price:  $52.29
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6-1/8 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGT50273ZN-DMT32(GG)
Zoro #
G7807128
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-3/8 in
Overall Height
7 1/2 in
Wheel Dia.
5 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Small Equipment Grip Ring Stem Caster W/ Brake
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
300 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Monotech (Donut)
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
Top Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Precision Ball
Number of Wheels
1
Swivel Lock Type
No Lock Included
Core Color
Gray
Caster Mounting Type
Stem
Frame Finish
Zinc Plated
Operating Temperature Range
-45°F to 180°F
Standards
RoHS Compliant, NSF Approved
Swivel Raceway Type
Double Ball
Series
A-Line
Caster Product Group
Swivel Caster
System of Measurement
Inch
Features
Raceway Dust Cap for Increased Caster Life and Performance, Dual Ball Bearing ­Raceway
Caster Sub-Type
Swivel
Wheel/Tread Color
Gray
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-45 Degrees F
Load Capacity - Maximum
300 lb

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/8 in Mounting Height, Ball, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.