5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb

  • Mfr # PGT50748ZN-DMT32(GG)
  • Zoro # G7804994
product price: 
$
47.55
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Donut
Wheel Width
1 1/4 in
Mounting Height
6 1/8 in
Load Rating
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGT50748ZN-DMT32(GG)
Zoro #
G7804994
UPC #
-
Country of Origin
China
Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Donut
Load Rating
300 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Rubber
Application
Store Fixtures, Storage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
System of Measurement
Inch
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45°F to 180°F
Standards
RoHS Compliant, NSF Approved
Series
A-Line
Core Color
Gray
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Color
Gray
Features
Raceway Dust Cap for Increased Caster Life and Performance, Dual Ball Bearing ­Raceway
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Number of Mounting Holes
0
Operating Temperature - Minimum
-45 Degrees F
Load Capacity - Maximum
300 lb

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 1/8 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Caster Stem Size
1/2"-13 x 1 1/2 in
Wheel Dia.
5 in
Stem Dia.
1/2 in
Overall Height
7 5/8 in
Tire Thickness
1/4 in
Fits Chest Size
Raceway Dust Cap for Increased Caster Life and Performance, Dual Ball Bearing ­Raceway

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/8 in Mounting Height, Ball, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.