5" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 300 lb

  • Mfr # PGR50120ZN-POD01(KK)

  • Zoro # G7812265


product price:  $12.99
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGR50120ZN-POD01(KK)
Zoro #
G7812265
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6-1/4 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Hub Length
1 9/16 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 1/2 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
NSF Listed
No
Features
High Strength Steel, Raceway Dust Cap
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Application
Store Fixtures, Storage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Frame Color
Silver
Caster Stem Type
Top Plate
Series
Institutional
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-40 to 160 Degrees F
Standards
RoHS
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
ESD Conductive
No
Frame Finish
Zinc Plated
Load Capacity - Maximum
300 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.