5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 300 lb

  • Mfr # PGT50748ZN-POD01(KK)

  • Zoro # G7807085


product price:  $26.59
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6-1/8 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGT50748ZN-POD01(KK)
Zoro #
G7807085
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6-1/8 in
Stem Length
1-1/2 in
Thread Size
13UNC
Overall Height
7 5/8 in
Stem Dia.
1/2 in
Wheel Dia.
5 in
Caster Stem Size
1/2"-13 x 1 1/2 in

Details

Item
Quality Economic Small Equipment Threaded Stem Caster W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
300 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyolefin
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
Top Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Wheel/Tread Color
Black
Frame Finish
Zinc Plated
Operating Temperature Range
-40°F to 160°F
Standards
RoHS Compliant, NSF Approved
Features
Raceway Dust Cap for Increased Caster Life and Performance, Dual Ball Bearing ­Raceway
Wheel Core Material
Polyolefin
Caster Mounting Type
Stem
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
System of Measurement
Inch
Series
A-Line
Caster Product Group
Swivel Caster
Core Color
Black
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Wheel Core Type
Solid
Load Capacity - Maximum
300 lb
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polypropylene Wheel/Tread Material, 6 1/8 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.