5" X 15/16" Non-Marking Monotech (Donut) Rigid Caster, No Brake, Loads Up To 160 lb

  • Mfr # PRI50120ZN-MNT

  • Zoro # G7810698


product price:  $15.39
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRI50120ZN-MNT
Zoro #
G7810698
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1 in
Mounting Height
5-7/8 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Hub Length
1 3/16 in
For Axle Dia.
5/16 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Length
2.75 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
160 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Series
Regent
Frame Color
Silver
Wheel/Tread Hardness Rating
Soft
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
NSF Listed
No
Load Rating Range
0 to 299 lb
Standards
RoHS Compliant, NSF Listed
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Features
Corrosion Resistant, Chemical Resistant
Operating Temperature Range
-45 to 180 Degrees F
Wheel Core Type
Solid
Frame Finish
Zinc Plated
Caster Stem Type
Top Plate
ESD Conductive
No
Wheel Core Material
Polypropylene
Load Capacity - Maximum
160 lb
Mounting Plate Shape
Rectangle
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Load Rating 160 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.