5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb

  • Mfr # PRE50273ZN-MNTB

  • Zoro # G7808004


product price:  $21.75
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Donut
Wheel Width
15/16 in
Mounting Height
5-3/4 in
Load Rating
160 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE50273ZN-MNTB
Zoro #
G7808004
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
15/16 in
Mounting Height
5-3/4 in
Stem Length
1-3/8 in
Overall Height
7 1/8 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-3/8 in
Wheel Dia.
5 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster W/ Brake
Caster Stem Type
Grip Band
Tread Shape
Donut
Load Rating
160 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Donut)
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Tread Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Series
Regent
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
System of Measurement
Inch
Frame Finish
Zinc Plated
Operating Temperature Range
-45°F to 180°F
Swivel Raceway Type
Double Ball
Standards
NSF Approved, RoHS Compliant
Features
Octagon Washer for Easy Installation, High Strength, Durability, Ultimate Floor Protection, Cushioned Ride, Easier Rollability and Maneuverability
Wheel/Tread Color
Gray
Core Color
Gray
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Brake
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Wheel Hardness Rating
65 Shore A
Operating Temperature - Maximum
180 Degrees F
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Load Capacity - Maximum
160 lb
Operating Temperature - Minimum
-45 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 160 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Rubber Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.