5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb

  • Mfr # PRE50120ZN-TPUB

  • Zoro # G7811626


product price:  $20.29
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Width
1 in
Mounting Height
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE50120ZN-TPUB
Zoro #
G7811626
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1 in
Mounting Height
5-7/8 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Hub Length
1 5/32 in
Swivel Radius
4 1/8 in
Mounting Plate Width
2 5/8 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Length
2.75 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Load Rating
150 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey/Black
Wheel Hardness Rating
40 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Standards
RoHS Compliant, NSF Listed
Series
Regent
Features
Corrosion Resistant, Chemical Resistant
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Rubber, Steel, Tile, Wood
ESD Conductive
No
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Caster Stem Type
Top Plate
Operating Temperature Range
-40 to 180 Degrees F
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
NSF Listed
No
Frame Color
Silver
Wheel Core Type
Solid
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
150 lb
Brake Location
Left Side
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.