5" X 15/16" Non-Marking Rubber Soft Swivel Caster, Tread Lock Brake, Loads Up To 130 lb

  • Mfr # PRE50273ZN-3RB

  • Zoro # G7809429


product price:  $17.55
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
15/16 in
Mounting Height
5-3/4 in
Load Rating
130 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE50273ZN-3RB
Zoro #
G7809429
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
15/16 in
Mounting Height
5-3/4 in
Stem Length
1-3/8 in
Caster Stem Size
7/16 in x 1-3/8 in
Wheel Dia.
5 in
Overall Height
7 1/8 in
Stem Dia.
7/16 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster W/ Brake
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
130 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Tread Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Caster Mounting Type
Stem
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Core Color
Black
System of Measurement
Inch
Series
Regent
Caster Product Group
Swivel Caster with Brake
Caster Sub-Type
Swivel
Standards
NSF Approved, RoHS Compliant
Operating Temperature Range
-40°F to 160°F
Wheel Core Material
Rubber
Frame Finish
Zinc Plated
Wheel/Tread Color
Black
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
130 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
75 Shore A

Description

Stem Caster, Swivel Caster with Brake, 130 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Rubber Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.