50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb

  • Mfr # PUT50223BK-B

  • Zoro # G7808248


product price: $4.65
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
2-1/4 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUT50223BK-B
Zoro #
G7808248
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
2-1/4 in
Stem Length
7/8 in
Caster Stem Size
7/16 in x 7/8 in
Stem Dia.
7/16 in
Wheel Dia.
2 in
Overall Height
3 1/8 in

Details

Item
Dual Wheel Grip Ring Stem Caster W/ Brake
Caster Stem Type
Grip Ring
Tread Shape
Dual Wheel
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Store Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Caster Product Group
Swivel Caster with Brake
Swivel Lock Type
No Lock Included
Standards
RoHS Compliant
Caster Sub-Type
Swivel
System of Measurement
Inch
Core Color
Black
Frame Finish
Black
Features
Contemporary Design
Caster Mounting Type
Stem
Wheel/Tread Color
Black
Wheel Core Material
Solid
Series
Ultima
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Frame Color
Black
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
75 lb
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
85 Shore D
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster with Brake, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/8 in Wheel Width, Nylon Wheel/Tread Material, 2 1/4 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.