60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb

  • Mfr # PTW60507BK

  • Zoro # G7808354


product price: $4.78
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
2-3/4 in
Load Rating
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTW60507BK
Zoro #
G7808354
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
2-3/4 in
Stem Length
1 in
Thread Size
18UNC
Wheel Dia.
2 3/8 in
Stem Dia.
5/16 in
Overall Height
3 3/4 in
Caster Stem Size
5/16"-18 x 1 in

Details

Item
Hooded Dual Wheel Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Load Rating
100 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Store Fixtures, Furniture, Display Units, Utility Carts, Office Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Caster Mounting Type
Stem
Wheel/Tread Color
Black
Features
Economical Twin Wheel Mobility Solutions, Steel Axle and Fastening
Core Color
Black
System of Measurement
Inch
Swivel Lock Type
No Lock Included
Caster Product Group
Swivel Caster
Wheel Core Material
Nylon
Series
Source II
Caster Sub-Type
Swivel
Frame Finish
Nylon
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
Load Capacity - Maximum
100 lb
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
85 Shore D
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Frame Color
Black

Description

Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., 3/16 in Wheel Width, Nylon Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products