60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb

  • Mfr # PUT60101BK

  • Zoro # G7806400


product price: $5.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUT60101BK
Zoro #
G7806400
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 3/8 in
Mounting Height
2-3/4 in
Mounting Plate Size
1 1/2 in x 1 1/2 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
3/16 in
Swivel Radius
2 1/16 in
Mounting Plate Width
1 1/2 in
Overall Wheel Width
1 9/16 in
Bolt Hole Spacing - Length
1 in
Mounting Plate Length
1 1/2 in
For Axle Dia.
1/4 in
Bolt Hole Spacing - Width
1 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1 in X 1 in
Inside Bolt Hole Spacing
1 in X 1 in
Caster Plate Hole Pattern
D
Swivel Lock Type
No Lock Included
Application
Store Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Caster Stem Type
Top Plate
Wheel Core Material
Nylon
Standards
RoHS Compliant
Frame Finish
Black
ESD Conductive
No
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Series
Ultima
Features
Contemporary Design
Load Rating Range
0 to 299 lb
Swivel Construction
Swivel
NSF Listed
No
Wheel/Tread Hardness Rating
Hard
Swivel Bearing Seal Type
Open
Includes Thread Guards
No
Load Capacity - Maximum
100 lb
Mounting Plate Shape
Square
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 3/8 in, Wheel Width Not Applicable, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.