60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb

  • Mfr # PUT60637BK

  • Zoro # G7810348


product price: $8.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
2-5/8 in
Load Rating
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUT60637BK
Zoro #
G7810348
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
2-5/8 in
Stem Length
3/4 in
Thread Size
16UNC
Wheel Dia.
2 3/8 in
Stem Dia.
3/8 in
Overall Height
3 3/8 in
Caster Stem Size
3/8"-16 x 3/4 in

Details

Item
Dual Wheel Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Load Rating
100 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Store Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Core Color
Black
Wheel Core Material
Solid
Wheel/Tread Color
Black
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster
Standards
RoHS Compliant
Features
Contemporary Design
Series
Ultima
Caster Sub-Type
Swivel
System of Measurement
Inch
Frame Finish
Black
Swivel Lock Type
No Lock Included
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
Frame Color
Black
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
100 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., 3/8 in Wheel Width, Nylon Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 3/8 In.-16 x 3/4 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.