75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb

  • Mfr # PUT75223BK

  • Zoro # G7811109


product price: $9.69
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
3-3/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUT75223BK
Zoro #
G7811109
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
3-3/16 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 7/8 in
Wheel Dia.
3 in
Overall Height
4 1/8 in

Details

Item
Dual Wheel Grip Ring Stem Caster
Caster Stem Type
Grip Ring
Tread Shape
Dual Wheel
Load Rating
165 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Store Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Caster Sub-Type
Swivel
Wheel Core Material
Solid
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster
Standards
RoHS Compliant
Core Color
Black
System of Measurement
Inch
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Series
Ultima
Frame Finish
Black
Features
Contemporary Design, Riveted Axle for Positive Wheel Retention for Added Durability
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
165 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Frame Color
Black
Wheel Hardness Rating
85 Shore D
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/16 in Wheel Width, Nylon Wheel/Tread Material, 3 1/4 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.