Zoro Homepage

75mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 165 lb

  • Mfr # PSF75223GR-B

  • Zoro # G7810156


product price: $21.15
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
3-3/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF75223GR-B
Zoro #
G7810156
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
3-3/16 in
Stem Length
7/8 in
Caster Stem Size
7/16 in x 7/8 in
Overall Height
4 1/16 in
Wheel Dia.
3 in
Stem Dia.
7/16 in

Details

Item
Dual Soft Wheel Grip Ring Stem Caster W/ Brake
Caster Stem Type
Grip Ring
Tread Shape
Dual Wheel
Load Rating
165 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Thermoplastic Elastomer
Application
Store Fixtures, Electronic Equipment, Audio/Visual Equipment, Furniture, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Standards
RoHS Compliant
Core Color
Grey
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Brake
Series
Softech
System of Measurement
Inch
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
Frame Finish
Grey
Wheel/Tread Color
Grey
Features
Quiet Mobility, Riveted Axle, Floor Protective
Includes Spanner Bushing
No
Operating Temperature Range
-40°F to 180°F
Wheel Type
Tread on Core
Load Capacity - Maximum
165 lb
Operating Temperature - Maximum
180 Degrees F
Frame Color
Gray
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
0
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/16 in Wheel Width, Rubber Wheel/Tread Material, 3 3/16 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.