Shop SHEPHERD HARDWARE
Create Account
9260 4 in. Elastic Rubber Swivel Plate Caster; Blue
- Mfr # 536407
- Zoro # G003915377
product price:Â
$
39.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 536407
- Zoro #
- G003915377
- UPC #
- -
- Country of Origin
- China
Description
Features
- Elastic Rubber Swivel Plate Caster
- General Duty Caster
- A Superior Elastic Soft Rubber Wheel That Allows For Easier Rolling Over Obstacles & Provides Important Noise Reduction Where Required
- Non-Marking Abrasion Resistant & Extremely Durable
- Size - 4 in.
- Color - Blue
- Item Dimension - 5.13 x 3.13 x 5.25 lbs.
- Item Weight - 1.96 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.