Zoro Homepage

Pacer Hooded Caster

  • Mfr # PPA50222BC-B

  • Zoro # G315490562


product price: $17.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA50222BC-B
Zoro #
G315490562
UPC #
-
Country of Origin
United States

Description

Pacer Hooded Chair Caster w/Brake, 50mm Diameter, 3/8'' x 1'' Grip Ring StemThis listing is for a Pacer Hooded Chair Caster with a Brake, MFG Part#: PPA50222BC-B. This Chair Caster has our Bright Chrome Finish which adds a beautiful aesthetic look and feel. This Chair Caster holds 75 lbs per caster and is used on seating such as office chairs and store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models. This model comes with front-side brakes. If used on a chair caster, the brakes can sometimes be a nuisance as one's foot could accidentally engage and disengage the brake on occasion. We recommend only using one locking caster on a chair with the other four plain swivel casters to reduce the risk of accidentally locking.These Wheels are Dual Nylon Wheels and are Great for Carpets and Rugs. Do not use these wheels on Hardwood flooring without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll!Technical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-3/8''Swivel Radius Inches: 1-3/4''Finish Type: Bright ChromeDynamic Load Capacity Pounds: 75 lbsStem Type: Grip Ring StemStem Dimensions: 7/16'' Diameter by 7/8'' LongBrake: Front Side Locking Brake Pedal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.